- 32 7/8" Length
- 25/32" Tip Size
features
- Large handle for a better grip and added comfort
| Hex Size | N/A |
| Length | 32 7/8 in |
| Tip Size | 25/32 in |
| Blade Length | N/A |
| Weight | 2.32 LB |
| EAN or UPC | 662679011239 |
| Hex Size | N/A |
| Length | 32 7/8 in |
| Tip Size | 25/32 in |
| Blade Length | N/A |
| Weight | 2.32 LB |
| EAN or UPC | 662679011239 |