- Needle Nose Pliers
- 6 5/8" Overall Length
- 1 7/8" Jaw Length
features
- Diamond serrated jaws
- Plastisol grips for added comfort
| Jaw Thickness | 3/8 in |
| Jaw Length | 1 7/8 in |
| Jaw Width | 1 1/16 in |
| Grip | Plastic |
| Overall Length | 6.625 in |
| Weight | 0.32 LB |
| EAN or UPC | 662679030339 |

