- 7 1/8" Overall Length
- Long Needle Nose Pliers
applications
- Television
- Radio
- Electronic work applications
features
- Thin nose
- Diamond serrated jaws
- Plastisol grips
- Easy access to tight areas
compliances
- 0
| Overall Length | 7.125 in |
| Plier Type | Needle Nose |
| Weight | 0.32 LB |
| EAN or UPC | 662679030353 |

