- Needle Nose Pliers
- Long Extra Thin
- 6 5/32" Overall Length
- 2 5/32" Jaw Length
features
- Extra slim-nose pliers for light precision work
- Designed for gripping, looping and twisting wire in confined areas
- Plastisol grips for added comfort
| Overall Length | 6.15625 in |
| Jaw Width | 1/2 in |
| Jaw Thickness | 9/32 in |
| Grip | Plastic |
| Jaw Length | 2 5/32 in |
| Weight | 0.22 LB |
| EAN or UPC | 662679030377 |

