- Needle-Nose Pliers
- w/Cutter & Coil Spring
- 7 1/2" Overall Length
- 2 5/8" Jaw Length
features
- Induction hardened cutting edge
- Diamond serrated jaws
- Plastisol grips for added comfort
| Jaw Thickness | 3/8 in |
| Grip | Plastic |
| Overall Length | 7.5 in |
| Jaw Width | 3/4 in |
| Jaw Length | 2 5/8 in |
| Weight | 0.49 LB |
| EAN or UPC | 662679032388 |

