- Duckbill Plier
- 7 25/32 in Overall Length
features
- Wide, flat nose for better grip than standard needle-nose pliers.
- Diamond serrated jaws.
- Long handle for added leverage.
- Plastisol grips for added comfort.
| Jaw Thickness | 7/16 in |
| Jaw Length | 1 9/16 in |
| Handle Color | Red |
| Overall Length | 7 25/32 in |
| Plier Type | Duckbill |
| Jaw Width | 17/32 in |
| Weight | 0.42 LB |
| EAN or UPC | 662679030438 |

