- Needle Nose Pliers
- Long
- 7 25/32" Overall Length
- 1 9/16" Jaw Length
features
- Long handle for added leverage
- Diamond serrated jaws
- Plastisol grips for added comfort
| Jaw Length | 1 9/16 in |
| Grip | Plastic |
| Jaw Thickness | 7/16 in |
| Jaw Width | 1 7/32 in |
| Overall Length | 7.78125 in |
| Weight | 0.39 LB |
| EAN or UPC | 662679030452 |

