- Needle Nose Plier
- 5 9/16 in Overall Length
features
- Induction hardened cutting edges.
- Diamond serrated jaws.
- Coil spring.
- Plastisol grips for added comfort.
| Jaw Length | 1 11/16 in |
| Plier Type | Needle Nose |
| Jaw Width | 1/2 in |
| Overall Length | 5 9/16 in |
| Handle Color | Red |
| Jaw Thickness | 9/32 in |
| Weight | 0.25 LB |
| EAN or UPC | 662679030476 |

