- 2 1/4" Dia Mirror
- 10" - 14" Length Range
- Circular
features
- All-angle ball joint
| Mirror Size | 2 1/4 in Dia. |
| Mirror Shape | Circular |
| Length Range | 10" to 14" |
| Weight | 0.26 LB |
| EAN or UPC | 662679531089 |
| Mirror Size | 2 1/4 in Dia. |
| Mirror Shape | Circular |
| Length Range | 10" to 14" |
| Weight | 0.26 LB |
| EAN or UPC | 662679531089 |