- 2 9/16 x 3 3/4 in Mirror Size
features
- Retractable rectangular mirror
| Mirror Size | 2 9/16 x 3 3/4 in |
| Length Range | 6 3/4 to 29 3/4 in |
| Mirror Shape | Rectangular |
| Weight | 0.24 LB |
| EAN or UPC | 662679149758 |
| Mirror Size | 2 9/16 x 3 3/4 in |
| Length Range | 6 3/4 to 29 3/4 in |
| Mirror Shape | Rectangular |
| Weight | 0.24 LB |
| EAN or UPC | 662679149758 |