- 1/4 in Drive Size
- 17 in Overall Length
- 16 Pieces
features
- Heavy gauge all welded steel construction.
| Width | 17 in |
| No. of Clips | 16 |
| Height | 0.8 in |
| Drive Size | 1/4 in |
| Socket Drive Size | 1/4 in |
| Length | 17 in |
| Weight | 0.088 LB |
| EAN or UPC | 662679531171 |
| Width | 17 in |
| No. of Clips | 16 |
| Height | 0.8 in |
| Drive Size | 1/4 in |
| Socket Drive Size | 1/4 in |
| Length | 17 in |
| Weight | 0.088 LB |
| EAN or UPC | 662679531171 |