- 3/8 in Drive Size
- 9 in Overall Length
- 10 Pieces
features
- Heavy gauge all welded steel construction.
| Length | 9 in |
| No. of Clips | 10 |
| Width | 9 in |
| Height | 0.5 in |
| Socket Drive Size | 3/8 in |
| Drive Size | 3/8 in |
| Weight | 0.16 LB |
| EAN or UPC | 662679531188 |
| Length | 9 in |
| No. of Clips | 10 |
| Width | 9 in |
| Height | 0.5 in |
| Socket Drive Size | 3/8 in |
| Drive Size | 3/8 in |
| Weight | 0.16 LB |
| EAN or UPC | 662679531188 |