Skip to content Skip to navigation menu
3/4 in Drive Full Polish Socket Bar

J2576

3/4 in Drive Full Polish Socket Bar
Item #104174998
  • 3/4 in Drive Size
  • 9 in Overall Length
  • 5 Pieces
3/4 in Drive Full Polish Socket Bar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Drive Size
  • 9 in Overall Length
  • 5 Pieces

features

  • Heavy gauge all welded steel construction.
Drive Size 3/4 in
Drive Type Square
Width 9 in
Height 0.8 in
Weight 0.18 LB
EAN or UPC 662679531225
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison