- 3/4 in Drive Size
- 17 in Overall Length
- 8 Pieces
features
- Heavy gauge all welded steel construction.
| Socket Drive Size | 3/4 in |
| Drive Size | 3/4 in |
| Length | 17 in |
| No. of Clips | 8 |
| Height | 1 in |
| Width | 17 in |
| Weight | 0.3 LB |
| EAN or UPC | 662679531232 |
| Socket Drive Size | 3/4 in |
| Drive Size | 3/4 in |
| Length | 17 in |
| No. of Clips | 8 |
| Height | 1 in |
| Width | 17 in |
| Weight | 0.3 LB |
| EAN or UPC | 662679531232 |