- 13 in Overall Length
features
- All clips fit all bars.
| Height | 0.01 in |
| Length | 13 in |
| Width | 0.08 in |
| No. of Clips | 0 |
| Weight | 0.12 LB |
| EAN or UPC | 662679531263 |
| Height | 0.01 in |
| Length | 13 in |
| Width | 0.08 in |
| No. of Clips | 0 |
| Weight | 0.12 LB |
| EAN or UPC | 662679531263 |