- 17 in Overall Length
features
- All clips fit all bars.
| No. of Clips | 0 |
| Width | 0.9 in |
| Length | 17 in |
| Height | 0.2 in |
| Weight | 0.15 LB |
| EAN or UPC | 662679531270 |
| No. of Clips | 0 |
| Width | 0.9 in |
| Length | 17 in |
| Height | 0.2 in |
| Weight | 0.15 LB |
| EAN or UPC | 662679531270 |