Skip to content Skip to navigation menu
Socket Bar

J2588

Socket Bar
Item #105850730
  • 1/4 in Drive Size
  • 11 in Overall Length
Socket Bar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Drive Size
  • 11 in Overall Length

features

  • All clips fit all bars.
Width 0.8 in
Drive Size 1/4 in
Height 0.2 in
Weight 0.1 LB
EAN or UPC 662679531287
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison