Skip to content Skip to navigation menu
Socket Clip

J2594

Socket Clip
Item #105850946
  • 3/4 in Drive Size
Socket Clip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Drive Size

features

  • Heavy gauge all welded steel construction.
Drive Size 3/4 in
Width 0.8 in
Height 0.7 in
Weight 0.01 LB
EAN or UPC 662679531324
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison