- Sheet Metal Tool Plier
- 8 in Overall Length
features
- Wide jaw profile to allow powerful grip on large thin surfaces.
- Clamps, forms, bends, and crimps sheet metal.
| Overall Length | 8 in |
| Plier Type | Sheet Metal Tool |
| Weight | 1.15 LB |
| EAN or UPC | 662679997168 |
| Overall Length | 8 in |
| Plier Type | Sheet Metal Tool |
| Weight | 1.15 LB |
| EAN or UPC | 662679997168 |