- Leverage Wrench
features
- Provides safe alternative to striking wrenches in confined spaces and on applications that prohibit sparking.
- Offset box wrench head offers access to recessed fasteners and keeps hands clear of obstructions.
- Ergonomic design allows wrenches to be used conventionally without the handle.
- The handle can be attached to provide increased leverage for final tightening.
- Bar Stop on the wrench shaft helps to align locking button with handle hole.
- Ideal for Oil and Gas Industries.
| No. of Points | 12 |
| Inch/Metric | Inch |
| Overall Length | 10 11/16 in |
| Finish | Black Oxide |
| Outside Head Width | 1 15/16 in |
| Weight | 1.81 LB |
| EAN or UPC | 662679113308 |

