Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Plier

J261XL

Plier
Item #105847162
  • Welding Plier
  • 9 1/6 in Overall Length
Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Welding Plier
  • 9 1/6 in Overall Length

features

  • Firmly holds two sections together. Hands free solution in general welding and body work.
  • U-shaped jaw profile: Permits the clamping of adjacent joints and perfect visibility when welding.
Overall Length 9 1/6 in
Plier Type Welding
Weight 1.58 LB
EAN or UPC 662679997014
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison