- Inch
- 12 Point
- 23 5/16 in Overall Length
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Ideal for heavy construction and field service work.
- High leverage handle and strong box end designed to turn stubborn nuts and bolts.
- Tapered spud end aligns flange holes.
- 12 point box end allows for fine indexing helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
| Overall Length | 23 5/16 in |
| Offset Height | 1 9/16 in |
| Outside Head Width | 2 29/32 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| No. of Points | 12 |
| Weight | 4.89 LB |
| EAN or UPC | 662679120122 |

