Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Power-Track II™ Tongue & Groove Pliers

J262SG

SUPERSEDED TO PRTO_J260SGXL, MTRL - 110312176
Item #105846269
  • 7 1/16" Overall Length
  • Power-Track II™ Tongue & Groove Pliers
Power-Track II™ Tongue & Groove Pliers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 1/16" Overall Length
  • Power-Track II™ Tongue & Groove Pliers

features

  • Precision milled
  • Undercut groove joint
  • Nonslip
  • Permanent assembly
  • Easy adjustment
  • Angled teeth
  • Plastisol grips
  • Easy access to tight areas

compliances

  • 0
Plier Type Curved Jaw
Overall Length 7.0625 in
Weight 0.45 LB
EAN or UPC 662679031206
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison