- Chain Plier
- 9 27/32 in Overall Length
features
- Flexible heavy-duty, heat-treated chain which adjusts quickly around any shaped object even in awkward areas.
- Use to remove oil filters or holding odd shapes for welding.
- Replacement chain available - J262RC.
| Color | Black |
| Overall Length | 9 27/32 in |
| Jaw Thickness | 45/64 in |
| Plier Type | Chain |
| Weight | 2.08 LB |
| EAN or UPC | 662679997021 |

