- 13 7/8 in Overall Length
- Black Oxide Finish
- Dual Dimension
- 12 Point
features
- Black oxide finish.
- Large striking surface for surer blow contact and more efficient transmittal of force to fastener.
- Short handle permits use in close quarters.
- Box opening designed to remain on fastener when wrench is struck.
- For use where extreme force is necessary to loosen or set large fasteners.
- Heavy box walls provide greater torque transmission.
- Offset handle clears obstructions.
| Inch/Metric | Dual Dimension |
| No. of Points | 12 |
| Wrench Type | Heavy-Duty Offset Striking |
| Overall Length | 13 7/8 in |
| Wrench Opening | 2 1/8 in |
| Offset Height | 2 in |
| Head Thickness | 1 1/2 in |
| Head Width | 3 in |
| Finish | Black Oxide |
| Weight | 6.89 LB |
| EAN or UPC | 662679120757 |

