- 12 1/4 in Overall Length
- Black Oxide Finish
- Metric
- 12 Point
features
- Specifically assembled with the correct Heat Shrink Loop.
- Black oxide finish.
- Large striking surface for surer blow contact and more efficient transmittal of force to fastener.
- Short handle permits use in close quarters.
- Box opening designed to remain on fastener when wrench is struck.
- For use where extreme force is necessary to loosen or set large fasteners.
- Heavy box walls provide greater torque transmission.
- Offset handle clears obstructions.
| Overall Length | 12 1/4 in |
| Finish | Black Oxide |
| Head Thickness | 1 7/64 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Offset Height | 1 1/2 in |
| Weight | 4.02 LB |
| EAN or UPC | 662679118471 |

