Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsJ26HAN24

J26HAN24

Black Oxide Leverage Wrench
Item #110641248
  • Leverage Wrench
Proto® ToolsJ26HAN24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Leverage Wrench

features

  • Removable handle
  • Satin finish provides corrosion resistance and a slip resistant grip.
Finish Black Oxide
Overall Length 24 in
Weight 2.61 LB
EAN or UPC 662679113278
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison