- 12 13/16 in Overall Length
- Black Oxide Finish
- Inch
- 6 Point
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Large striking surface for surer blow contact and more efficient transmittal of force to fastener.
- Short handle permits use in close quarters.
- Box opening designed to remain on fastener when wrench is struck.
- For use where extreme force is necessary to loosen or set large fasteners.
- Heavy box walls provide greater torque transmission.
- Straight handle design helps prevent the wrench from cocking when struck.
| Finish | Black Oxide |
| Overall Length | 12 13/16 in |
| Wrench Type | Heavy-Duty Striking |
| Wrench Opening | 2 3/4 in |
| Head Thickness | 1 17/32 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Head Width | 4 3/16 in |
| Weight | 6.89 LB |
| EAN or UPC | 662679121068 |

