- Slip Joint Pliers
- 6 1/2" Overall Length
features
- Has two jaw positions and shear type wire cutter
- Plastisol grips for added comfort
| Jaw Width | 1 3/16 in |
| Jaw Length | 1 3/4 in |
| Grip | None |
| Jaw Thickness | 3/8 in |
| Overall Length | 6.5 in |
| Plier Type | Slip Joint |
| Weight | 0.41 LB |
| EAN or UPC | 662679031336 |

