- Slip Joint Pliers
- 8" Overall Length
features
- Has two jaw positions and shear type wire cutter
- Plastisol grips for added comfort
| Grip | None |
| Jaw Length | 1 3/4 in |
| Overall Length | 8 in |
| Jaw Thickness | 3/8 in |
| Jaw Width | 1 13/64 in |
| Plier Type | Slip Joint |
| Weight | 0.61 LB |
| EAN or UPC | 662679031350 |

