- Slip Joint Plier
- 10 in Overall Length
features
- Jaws are milled with deep, sharp, lobster claw design that give two gripping areas with each position.
- Features shear type cutter.
- Exclusive Flush Fastener provides better access with increased user adjustability making it 30% narrower.
- Flush Fastener allows pliers to lay flat in the work place and prevents snagging on tool belts/pouches.
- Flush Fastener is a nut and bolt assembly and can easily be adjusted by the end user in the field.
| Overall Length | 10 in |
| Jaw Width | 1 13/32 in |
| Plier Type | Slip Joint |
| Jaw Length | 2 11/64 in |
| Jaw Thickness | 31/64 in |
| Weight | 0.98 LB |
| EAN or UPC | 662679107055 |

