- End-Cutting Pliers
- 4" Overall Length
- 1/4" Jaw Length
- Rubber Grip
- Red Handle
| Overall Length | 4 in |
| Jaw Width | 7/16 in |
| Handle Color | Red |
| Jaw Length | 1/4 in |
| Plier Type | End Cutting |
| Spring | No |
| Grip | Rubber |
| Weight | 0.14 LB |
| EAN or UPC | 662679971762 |
| Overall Length | 4 in |
| Jaw Width | 7/16 in |
| Handle Color | Red |
| Jaw Length | 1/4 in |
| Plier Type | End Cutting |
| Spring | No |
| Grip | Rubber |
| Weight | 0.14 LB |
| EAN or UPC | 662679971762 |