- Precision Diagonal Plier
- 4 1/2 in Overall Length
| Handle Color | Red |
| Cut Type | Flush |
| Plier Type | Precision Diagonal |
| Nose Type | Oval |
| Material | Steel |
| Jaw Length | 3/8 in |
| Overall Length | 4 1/2 in |
| Jaw Width | 7/16 in |
| Weight | 0.16 LB |
| EAN or UPC | 662679971779 |
| Handle Color | Red |
| Cut Type | Flush |
| Plier Type | Precision Diagonal |
| Nose Type | Oval |
| Material | Steel |
| Jaw Length | 3/8 in |
| Overall Length | 4 1/2 in |
| Jaw Width | 7/16 in |
| Weight | 0.16 LB |
| EAN or UPC | 662679971779 |