- Curved Jaw Plier
- 9 13/32 in Overall Length
features
- High tensile strength microalloy steel.
- Long slim jaw design.
- Curved section.
- Pliers can reach deep into recessed areas.
- Can hold rounded objects.
- Great for holding, placing and extracting pieces in awkward areas, engines, etc.
| Plier Type | Curved Jaw |
| Color | Silver |
| Jaw Thickness | 25/64 in |
| Overall Length | 9 13/32 in |
| Weight | 1.45 LB |
| EAN or UPC | 662679002565 |

