- Curved Jaw Plier
- 9 21/64 in Overall Length
features
- Wide jaw profile with wire cutter.
- Two tools in one.
- Multi-functional use.
| Plier Type | Curved Jaw |
| Overall Length | 9 21/64 in |
| Color | Black |
| Weight | 1.41 LB |
| EAN or UPC | 662679997113 |
| Plier Type | Curved Jaw |
| Overall Length | 9 21/64 in |
| Color | Black |
| Weight | 1.41 LB |
| EAN or UPC | 662679997113 |