- Curved Jaw Plier
- 5 37/64 in Overall Length
features
- Wide jaw profile with wire cutter.
- Two tools in one.
- Multi-functional use.
| Jaw Thickness | 21/64 in |
| Plier Type | Curved Jaw |
| Color | Black |
| Overall Length | 5 37/64 in |
| Weight | 0.4 LB |
| EAN or UPC | 662679997137 |
| Jaw Thickness | 21/64 in |
| Plier Type | Curved Jaw |
| Color | Black |
| Overall Length | 5 37/64 in |
| Weight | 0.4 LB |
| EAN or UPC | 662679997137 |