- Locking Type
- 9 1/4 in Overall Length
features
- Standard
| Plier Type | Locking |
| Jaw Style | Straight Jaw |
| Overall Length | 9 1/4 in |
| Weight | 1.44 LB |
| EAN or UPC | 662679997120 |
| Plier Type | Locking |
| Jaw Style | Straight Jaw |
| Overall Length | 9 1/4 in |
| Weight | 1.44 LB |
| EAN or UPC | 662679997120 |