- Wire Stripper - Cutter
- 10 - 20 AWG
features
- Strips wire sizes 10, 12, 14, 16, 18 and 20 AWG
- Wire cutter for copper wire
- Plier nose for pulling and looping wire
- Spring return and convenient handle lock
- Plastisol grips for added comfort
| Overall Length | 6.0625 in |
| Strips & Cuts | 10 - 20 AWG |
| Handle Color | Red |
| Weight | 0.25 LB |
| EAN or UPC | 662679031046 |

