- Tethered, Wire Stripper, Crimper Type
| Maximum Capacity | 10 AWG |
| Overall Length | 8 1/2 in |
| Minimum Wire Gage | 22 AWG |
| Weight | 0.5 LB |
| EAN or UPC | 662679119423 |
| Maximum Capacity | 10 AWG |
| Overall Length | 8 1/2 in |
| Minimum Wire Gage | 22 AWG |
| Weight | 0.5 LB |
| EAN or UPC | 662679119423 |