- 12 Piece Punch Chisel Set
- Center, Pin, Starting Punches
- Cape, Cold, Diamond Point Chisels
features
- Heat-treated for greater strength and durability
- Striking end modified to help reduce mushrooming and chipping
- Black oxide finish prevents rust corrosion
includes
- J725/16S2 - Cape Chisel 5/16" x 5 1/8"
- J765/16S2 - Diamond Point Chisel 3/16" x 5"
- J86A1/4S2 - Cold Chisel 5/16" x 5 1/8"
- J86A3/8S2 - Cold Chisel 7/16" x 5 9/16"
- J86A7/16S2 - Cold Chisel 1/2" x 6"
- J413/8S2 - Center Punch 3/8" x 4 7/8"
- J471/4X3/32 - Pin Punch 3/32" x 4 3/4"
- J473/8X3/16 - Pin Punch 3/16" x 6"
- J475/16X1/8 - Pin Punch 1/8" x 5 1/4"
- J503/16S2 - Starting Punch 1/16" x 4 1/4"
- J503/8S2 - Starting Punch 3/16" x 5 3/4"
- J505/16S2 - Starting Punch 1/8" x 5 1/4"
- J25TR02C - 12 Pocket Tool Pouch
| Set Includes | Center, Pin, Starting Punches, Cape, Cold, Diamond Point Chisels |
| Chisel Type | Cape, Cold, Diamond Point |
| Material | Steel |
| No. of Pieces | 12 |
| Punch Type | Center, Pin, Starting |
| Finish | Black Oxide |
| Package Type | Pouch |
| Weight | 1.81 LB |
| EAN or UPC | 662679036096 |

