Skip to content Skip to navigation menu
Proto® ToolsJ30000A

J30000A

10 Pieces Satin Open End Wrench Set
Item #104240053
  • Satin Finish
  • Inch
Proto® ToolsJ30000A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Satin Finish
  • Inch

features

  • Satin finish provides corrosion resistance and a slip-resistant grip.
  • 15° angle heads.
  • Special heat-treated alloy steel permits slim shanks for strength and durability.
  • Standard open-end configuration.
No. of Pieces 10
Set Includes 30607, 6 mm x 7 mm, 30809, 8 mm x 9 mm, 31011, 10mm x 11mm, 31213, 12 mm x 13 mm, 31415, 14 mm x 15 mm, 31617, 16 mm x 17 mm, 31819, 18 mm x 19 mm, 32022, 20 mm x 22 mm, 32123, 21 mm x 23 mm, 32426, 24 mm x 26 mm
Finish Satin
Package Type Pouch
Inch/Metric Inch
Weight 4.04 LB
EAN or UPC 662679050870
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison