- Satin Finish
- Inch
features
- Satin finish provides corrosion resistance and a slip-resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open-end configuration.
| Set Includes | 30809, 8 mm x 9 mm, 31011, 10mm x 11mm, 31213, 12 mm x 13 mm, 31415, 14 mm x 15 mm, 31617, 16 mm x 17 mm, 31819, 18 mm x 19 mm |
| No. of Pieces | 6 |
| Inch/Metric | Inch |
| Finish | Satin |
| Package Type | Pouch |
| Weight | 1.66 LB |
| EAN or UPC | 662679050894 |

