- Satin Finish
- Inch
features
- Satin finish.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open-end configuration.
| Package Type | Pouch |
| No. of Pieces | 5 |
| Finish | Satin |
| Inch/Metric | Inch |
| Set Includes | 3026, 1/2 in x 9/16 in, 3030, 9/16 in x 5/8 in, 3035, 11/16 in x 3/4 in, 3040, 13/16 in x 7/8 in, 3021, 3/8 in x 7/16 in |
| Weight | 1.93 LB |
| EAN or UPC | 662679050917 |

