- Oil Filter Wrench
- 3 1/2" to 3 7/8" Opening
- Stainless Steel
- Strap Type w/Swivel Handle
features
- Handle swivels to avoid obstructions
- Stainless steel bond for added strength
| Type | Strap |
| Outside Dia. [Max] | 3.875 in |
| Outside Dia. | 3.5 in |
| Length | 8 1/2 in |
| Weight | 0.74 LB |
| EAN or UPC | 662679534035 |

