- 4 31/64 in Overall Length
- Satin Finish
- Inch
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Wrench Type | 15° Angle |
| Finish | Satin |
| Head Thickness Two | 5/32 in |
| Opening Two | 5/16 in |
| Wrench Opening | 1/4 in x 5/16 in |
| Head Width Two | 35/64 in |
| Outside Head Width | 21/32 in |
| Overall Length | 4 31/64 in |
| Inch/Metric | Inch |
| Head Thickness | 3/16 in |
| Head Width | 21/32 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679050016 |

