- 5 1/4 in Overall Length
- Black Oxide Finish
- Inch
features
- Non-reflective black oxide finish for use where non-plated products are required.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Wrench Opening | 5/16 in x 3/8 in |
| Finish | Black Oxide |
| Opening Two | 3/8 in |
| Inch/Metric | Inch |
| Head Width | 25/32 in |
| Wrench Type | 15° Angle |
| Outside Head Width | 25/32 in |
| Head Thickness | 3/16 in |
| Head Thickness Two | 3/16 in |
| Overall Length | 5 1/4 in |
| Head Width Two | 21/32 in |
| Weight | 0.09 LB |
| EAN or UPC | 662679090326 |

