- 7 in Overall Length
- Satin Finish
- Inch
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Inch/Metric | Inch |
| Head Thickness | 9/32 in |
| Overall Length | 7 in |
| Head Thickness Two | 17/64 in |
| Opening Two | 9/16 in |
| Head Width Two | 1 1/32 in |
| Finish | Satin |
| Wrench Opening | 1/2 in x 9/16 in |
| Head Width | 1 3/16 in |
| Wrench Type | 15° Angle |
| Outside Head Width | 1 3/16 in |
| Weight | 0.23 LB |
| EAN or UPC | 662679050054 |

