- 7 5/8 in Overall Length
- Satin Finish
- Inch
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Family Name | Satin Open End Wrench |
| Wrench Opening | 9/16 in x 5/8 in |
| Overall Length | 7 5/8 in |
| Head Thickness | 9/32 in |
| Outside Head Width | 1 17/64 in |
| Inch/Metric | Inch |
| Finish | Satin |
| Weight | 0.28 LB |
| EAN or UPC | 662679050078 |

