- 7 47/64 in Overall Length
- Black Oxide Finish
- Inch
features
- Non-reflective black oxide finish for use where non-plated products are required.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Head Thickness | 17/64 in |
| Head Width | 1 9/32 in |
| Wrench Opening | 9/16 in x 5/8 in |
| Head Thickness Two | 17/64 in |
| Outside Head Width | 1 9/32 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Wrench Type | 15° Angle |
| Overall Length | 7 47/64 in |
| Opening Two | 5/8 in |
| Head Width Two | 1 5/32 in |
| Weight | 0.29 LB |
| EAN or UPC | 662679090364 |

