- 8 43/64 in Overall Length
- Black Oxide Finish
- Inch
features
- Non-reflective black oxide finish for use where non-plated products are required.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Wrench Opening | 5/8 in x 3/4 in |
| Overall Length | 8 43/64 in |
| Outside Head Width | 1 37/64 in |
| Inch/Metric | Inch |
| Head Width Two | 1 5/32 in |
| Head Thickness | 19/64 in |
| Head Width | 1 37/64 in |
| Wrench Type | 15° Angle |
| Opening Two | 3/4 in |
| Finish | Black Oxide |
| Head Thickness Two | 19/64 in |
| Weight | 0.45 LB |
| EAN or UPC | 662679090371 |

